-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grounding Cord |
---|
Cord Length | 10ft. |
---|
Height (cm) | 11.94 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 11.18 |
HS Code | 8544429000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 662641676527 |
Please note that the item you have bought is a 115V.