-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Antifatigue Runner |
---|---|
Antimicrobial | No |
Backing Material | PVC Sponge |
Brake Fluid Resistant | No |
Color | Black |
Edges | Beveled |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Length | 30ft. |
Mat Electrical Resistance | Electrical Properties Not Tested |
---|---|
Mat Shape | Rectangle |
Mat Surface Pattern | Diamond Plate |
Material | PVC |
Surface Material | Vinyl |
Thickness | 9/16" |
Width | 2ft. |
Height (cm) | 38.1 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 38.1 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 37.19 |
Please note that the item you have bought is a 115V.