Flat Shipping at $65.99

NORTON ABRASIVES 66253349847 Square Tip Grinding Plug, 2 Inch Cone Dia, 3 Inch Cone Length, 10PK

Item: CJ3MTY
Model: 66253349847
Cross Ref: 33GN46
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$159.22
5% off
$151.26/pkg. of 10 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Square Tip Grinding Plug
Abrasive Grade Extra Coarse
Abrasive Hardness R
Abrasive Material Aluminum Oxide
Abrasive Type Type 18
Arbor Hole Size 5/8"-11
Arbor Hole Type Threaded Hole
Compatible Tool Type Straight Grinder
Dia. 2"
Grit 24
Length 3"
Max. Operating Speed 18145 RPM
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Product Type Plug
Series METAL 57A Series

Shipping Information

Height (cm) 7.62
Length (cm) 7.62
Width (cm) 5.08
Country Of Origin MX
Weight (kg) 4.6890
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies