NIBCO NL941T5P T-560-CS-R-25-LL One-Piece Ball Valve, Female NPT Thread, 3/8 Inch Size, Carbon Steel

Item: CA8HKV
Model: NL941T5P
Cross Ref: T-560-CS-R-25-LL
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$61.84/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Ball Valve
Ball Material Stainless Steel
Body Material Carbon Steel
Coefficient Of Volume 4
Cold Working Pressure 2000 psi
Connection Size 3/8"
Connection Type FIPT
Handle Style Locking Lever
Height 1.23"
Length 5.34"
Max. Temp. 400°F
Port Style Reduced
Potable Water Code Not Ll Compliant Not Intend Potable
Seal Material Reinforced Rptfe
Seat Material Reinforced Rptfe
Stem Design Blowout Proof
Stem Material Carbon Steel
Turns/operation Quarter Turn
Type Ball Valve
Valve Ball Body Type One Piece
Valve Operator CS Locking Lever Handle
Valve Size 3/8"
Valve Type Ball Valve
Width 2.48"

Shipping Information

Height (cm) 3.12
Length (cm) 13.56
Width (cm) 6.3
Country Of Origin TW
Weight (kg) 0.3375
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies