-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Butterfly Valve |
---|---|
Body Material | Cast Iron |
Handle Type | Lever |
Liner Material | EPDM |
Max. Water Pressure | 200 psi |
---|---|
Pipe Size | 2" |
Style | Flanged |
Temp. Range | -20 to 200 Degrees F |
Height (cm) | 30.73 |
---|---|
Length (cm) | 21.34 |
Width (cm) | 20.07 |
HS Code | 8481803030 |
Country Of Origin | US |
---|---|
Weight (kg) | 8.712 |
UPC | 039923778581 |
Please note that the item you have bought is a 115V.