Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow |
|---|---|
| Application | Air, Non-Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Cast Bronze |
| Connection Type | C x MNPT |
| Fitting Material | Cast Bronze |
| Fitting Side A Connection Type | Cup |
| Fitting Side A Copper Tube Size | 1" |
| Fitting Side A Tube Outer Diameter | 1 1/8" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1" |
| Fitting Side B Tube Outer Diameter | 1 1/8" |
| Material Grade | Grade C84400 |
|---|---|
| Max. Pressure | 395 psi |
| Maximum Operating Pressure | 395 psi @ 200°F |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 20°F |
| Outside Dia. | 1 1/8" x 1" |
| Resistance Properties | Dezincification Resistant |
| Size | 1" |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow |
| Temp. Range | -20°F to +400°F |
| standard | ASME B16.18, ASTM B584 ALLOY C84400, ISO 9001 |
| Height (cm) | 3.35 |
|---|---|
| Length (cm) | 5.82 |
| Width (cm) | 5.66 |
| HS Code | 7412200085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1921 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)