-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Barrier Dike |
---|---|
Color | High-Visibility Green |
Height | 3/4" |
Length | 10ft. |
---|---|
Material | Polypropylene/Polyurethane |
Width | 1.25" |
Height (cm) | 1.91 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 3.18 |
HS Code | 3926909987 |
---|---|
Weight (kg) | 2.63 |
Please note that the item you have bought is a 115V.