-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Absorbent Mat Pad |
---|---|
Absorbency Weight | Heavy |
Color | Pink |
Fluids Absorbed | Chemical / Hazmat |
Length | 20" |
Material | Polypropylene |
---|---|
Perforations | Center Along Width |
Volume Absorbed Per Pkg. | 22 gal. |
Width | 15" |
Height (cm) | 33.53 |
---|---|
Length (cm) | 51.82 |
Width (cm) | 40.13 |
HS Code | 5603949030 |
---|---|
Weight (kg) | 8.21 |
Please note that the item you have bought is a 115V.