-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spill Kit |
---|---|
Color | Yellow |
Container Type | Drum |
Fluids Absorbed | Oil-Based Liquids |
Height | 30.25" |
Length | 22" dia. |
Number of Components | 112 |
---|---|
UV Protection | No |
Volume Absorbed Per Pkg. | 23 gal. |
Wheels | No |
Width | 22" dia. |
Height (cm) | 79.38 |
---|---|
Length (cm) | 58.42 |
Width (cm) | 58.42 |
Country Of Origin | US |
---|---|
Weight (kg) | 17.6904 |
Please note that the item you have bought is a 115V.