Get it by Tuesday, Nov 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Basket Strainer |
---|---|
Blow-off Port (npt) | 3/8" |
Connection | FNPT |
Connection Type | FNPT x FNPT |
Housing Material | Cast iron |
Material | Cast Iron |
Max. Pressure | 200 At 150 Degrees F |
---|---|
Pipe Size | 1/2" |
Screen | Basket |
Screen Material | Basket |
Screen Size | 0.062" |
Size | 1/2" |
Height (cm) | 16.51 |
---|---|
Length (cm) | 11.59 |
Width (cm) | 21.34 |
HS Code | 8421290065 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.07 |