Sign In

MORSE DRUM RP400-18.01 Recommended Spare Parts Optional Kit

In Stock
Item: CD9DNQ
Model: RP400-18.01

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,497.35 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Parts Kit
Includes https://morsedrum.com/ops/RP400-18.01.pdf

Product Details

    • For 400A-96-125 S/N 0409 To 1110

Shipping Information

Height (cm) 22.86
Length (cm) 78.74
Width (cm) 50.8
Country Of Origin US
Weight (kg) 42.75

Documentation

morse-drum-rp400-18-01.pdf

Explore Products

Please note that the item you have bought is a 115V.

Agree