-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Enclosure Kits for 5-Gallon Can Tumblers |
---|---|
Height | 35.28" |
Switch Type | AC Explosion Proof |
Type | Single Can Tumbler |
---|---|
Use With | 1-305-E575 |
Height (cm) | 106.68 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
HS Code | 8479820080 |
---|---|
Country Of Origin | US |
Weight (kg) | 53.1 |
morse-drum-gek-1-305-1.pdf
Please note that the item you have bought is a 115V.