-
Select Country
- Source Now
Get it by Friday, Jan 23
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Below-Hook Drum Lifter |
|---|---|
| Capacity | 1000 lbs. |
| Color | Blue |
| Drum Dia. | 22" to 23.5" |
| Drum Height | 23" to 38" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Orientation | Vertical |
| Drum Position | Vertical |
| Drum Size | 55 gal. |
| For Drum Capacity | 55 gal. |
| For Drum Material | Fiber, Metal, Plastic |
| For Maximum Drum Diameter | 23 1/2" |
| For Maximum Drum Height | 38" |
| For Minimum Drum Diameter | 22" |
| Full Capacity | 1000 lbs. |
|---|---|
| Grip Location | Body |
| Group | 30 |
| Level Height | 49 1/4" |
| Lifting Eye Dia. | 2 3/8" |
| Material | Carbon Steel |
| No. Of Drums | 1 |
| Overall Length | 25 1/2" |
| Overall Width | 24" |
| Product Type | Lifting Cradle |
| Spark Resistant | No |
| Type | Vertical |
| Weight Capacity | 1000 lbs. |
Morse 86 drum lifter is a special device used for lifting, shifting & emptying purposes and can bear loads up to 1000 lb. It protects employees from physical damage and improves the efficiency of the workflow. The drum can be secured using web straps and ratchet positive grip mechanism. It is supported by a bar at the bottom, which ensures that the drum is transported safely, with no chance of sliding out. Once loaded, Morse 86 drum lifter carries the drum without tilting it. This Morse drum lifter is load tested at the factory at 125% of the rated capacity, as per American National Standard ASME B30.20. Each unit is accompanied by a load test certificate. Morse 86 drum lifter is constructed using high quality, solid carbon steel to provide stability during transit.
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 43.18 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.11 |
Morse 86 drum lifter is intended for grabbing, lifting, and moving steel drums & barrels, as well as plastic & fibre drums at construction sites, docks and mezzanines. Throughout the manufacturing process, this drum lifter lifts and empties drums into machines or filling lines.
Morse 86 drum lifter is a smart device designed to handle and transport heavy drums in factories and warehouses that produce food, cosmetics, pharmaceuticals & chemical substances, and must store large quantities of barrels filled with different liquids or powders. It is supported by a bar at the bottom, which ensures that the drum is transported safely, with no chance of sliding out.
Morse 86 drum lifter can handle loads up to 1000 lb.
Morse 86 drum lifters can accommodate drums with diameters & heights ranging from 22 to 23.5 inches (55.9 cm to 59.7 cm) & 23 to 38 inches (58.4 cm to 96.5 cm), respectively.
Some ways to improve drum handling safety during daily operations are:
A fuse block can hold several fuses, while a fuse holder can accommodate only one fuse.
Yes, Morse offers the same model as the stainless steel lifter.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)