-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Woodruff Key |
---|---|
Grade | Grade 304 |
Material | Stainless Steel |
---|---|
Size | #9 |
HS Code | 8431390090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.225 |
---|
Please note that the item you have bought is a 115V.