-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical-Lift Drum Pourer |
---|---|
Action | Lift, Transport and Dispense |
Capacity | 800 lbs. |
Dispense Height | 60" |
Drum Dia. | 22" to 23.5" |
Drum Material | Plastic, Steel, Fiber |
Drum Rotation | 360 Deg. |
Drum Size | Upto 55 gal. |
Drum Type | Plastic, steel or fiber |
Finish | Bead Blast |
Grade | Grade 304 |
group | 34 |
---|---|
Height | 78" |
Length | 50.5" |
Lift | Air power |
Lift style | Air Power |
Material | Stainless Steel |
Rotation Type | Forward, Backward |
tilt | Air power |
Tilt Style | Air Power |
Turning Radius | 61" |
Type | Single Stage |
Height (cm) | 208.28 |
---|---|
Length (cm) | 187.96 |
Width (cm) | 121.92 |
HS Code | 8428900390 |
---|---|
Country Of Origin | US |
Weight (kg) | 286.2 |
morse-drum-80i-ss.pdf
Please note that the item you have bought is a 115V.