-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sprocket |
---|---|
Bore Size | 1" |
Material | Stainless Steel |
Number of Teeth | 17 |
---|---|
Type | 17 Tooth Sprocket |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.