-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stationary Drum Roller |
---|---|
Air Flow Rate | 22 SCFM |
Base Dimension | 24" x 58" |
Capacity Dry | 300 lbs. |
Capacity Liquids | 1000 lbs. |
Drum Dia. | 6" to 28" |
Drum Height | Upto 40" |
Drum Material | Steel, Plastic |
Drum RPM | 20 RPM |
Finish | Bead Blast |
Grade | Grade 304 |
Hz | 60 |
Includes | Air Controls, Filter, Regulator, Lubricator and Valves |
Material | Stainless Steel |
---|---|
Max. Operating Temp. | 140 Deg. F |
Motor | TEFC |
Motor Type | Air Motor |
No. of Wheels | 8 |
Phase | 3 |
Pressure | 20 to 40 psi |
Shaft Dia. | 1" |
Speed Type | Air Controlled |
Strap Material | Spring Steel |
Type | Stationary |
Wheel Diameter | 6" |
Wheel Material | Neoprene |
Height (cm) | 50.8 |
---|---|
Length (cm) | 160.02 |
Width (cm) | 101.6 |
HS Code | 8479820080 |
---|---|
Country Of Origin | US |
Weight (kg) | 131.4 |
morse-drum-5999-p.pdf
Please note that the item you have bought is a 115V.