MORSE CUTTING TOOLS 12200 MT5412200 Screw Machine Drill, 2.5 mm Dia., 0.0984 Inch Shank Dia., 43 mm OAL, 14 mm Flute, 130 Deg., HSSCo

Item: AM6QCU
Model: 12200
Cross Ref: MT5412200
Check Availability
In Stock

Get it by Thursday, Oct 22

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17.44/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Drill Bit
Coolant Delivery External
Cutting Direction Right Hand
Finish Bright
Finish, Coating Bright
Flute Length 14 mm
Material Cobalt
Material Grade Grade M35
Overall Length 43 mm
Parabolic Flutes Yes
Point Angle 130°
Series 1360 Series
Shank Type Round
Size 2.5 mm
Spiral Type Right Hand

Shipping Information

Height (cm) 2.54
Length (cm) 4.3
Width (cm) 2.54
Country Of Origin FR
Weight (kg) 0.4500