-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fire Hose Rocker Lug Swivel Adapter |
---|---|
Basic Connection Type | Double Female Swivel |
Body Material | Brass |
Connection Type | FNST x FNPT |
---|---|
Size | 2-1/2" x 2-1/2" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 15.24 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.2375 |
Please note that the item you have bought is a 115V.