-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fall Protection Vest |
---|---|
Color | Lime |
Material | 100% Polyester Solid Front and 100% Polyester Mesh Back |
---|---|
Size | 2XL/3XL |
Height (cm) | 2.54 |
---|---|
Length (cm) | 36.32 |
Width (cm) | 21.59 |
HS Code | 6117809540 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.