-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pro Police Safety Vest |
---|---|
Closure Type | Zipper |
Color | Brown |
Material | Polyester |
---|---|
Pockets | 2 |
Size | M/XL |
Height (cm) | 2.54 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 25.4 |
HS Code | 6117809540 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.26 |
Please note that the item you have bought is a 115V.