-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wedge Anchor Stud |
|---|---|
| Anchor Diameter | 15 mm |
| Class | Class 8.8 |
| Compatible Material | Concrete |
| Diameter | 15 mm |
| Display Qty | 25 |
| Drill Bit Size | 15 mm |
| Finish | Zinc Plated |
| Icc Approved For Cracked Concrete | Yes |
| Icc Approved For Un-cracked Concrete | Yes |
| Includes | Nut, Washer |
| Industry Standards | Eta-02/0030, Icc Esr-3173 |
| Length | 111 mm |
| Material | Steel |
| Material Grade/class | Class 8.8 |
| Max. Work Thickness | 15 mm |
| Maximum Installation Torque | 37 lbs.-ft. |
| Maximum Material Thickness | 15 mm |
| Maximum Ultimate Shear Strength | 44623 lbs. |
|---|---|
| Maximum Ultimate Tension Strength | 21444 lbs. |
| Min. Embedment | 71 mm |
| Minimum Installation Depth | 85 mm |
| Minimum Installation Torque | 37 lbs.-ft. |
| Minimum Material Thickness | 152.40625 mm |
| Nut Width | 17 mm |
| Overall Length | 111 mm |
| Removable | Removable |
| Seismic Approved | Yes |
| System Of Measurement | Metric |
| Thread Size | M10 |
| Type | Wedge Anchor |
| Ultimate Shear Strength (4,000 Psi Concrete) | 12510 lbs. |
| Ultimate Shear Strength At 4000 Psi | 12510 lbs. |
| Ultimate Tension Strength (4,000 Psi Concrete) | 7717 lbs. |
| Washer Outside Diameter | 24 mm |
MKT Fastening M16215301 wedge anchor is a type of fastener used to securely attach objects to concrete, masonry or other solid materials. It consists of a threaded stud with a wedge-shaped expansion mechanism. This M10 anchor bolt is suitable for attaching structural supports, equipment, machinery or fixtures. The anchor bolts come in a pack of 25.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 6.35 |
| HS Code | 7316000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.635 |
Once installed, it does not require any special maintenance. However, inspect the anchors for signs of corrosion or damage periodically.
Yes, if you want this unit in bolt design, you can go for MKT FASTENING M14215301 Wedge Anchor.
Wedge anchor studs can be installed using common hand tools, such as a wrench or socket set and a metric drill bit.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)