-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wedge Anchor Bolt |
|---|---|
| Anchor Dia. | 18 mm |
| Class | Class 8.8 |
| Compatible Material | Concrete |
| Dia. | 18 mm |
| Display Qty | 20 |
| Drill Bit Size | 18 mm |
| Finish | Zinc Plated |
| Icc Approved For Cracked Concrete | Yes |
| Icc Approved For Un-cracked Concrete | Yes |
| Included | Nut, Washer |
| Industry Standards | Eta-02/0030, Icc Esr-3173 |
| Length | 117 mm |
| Material | Steel |
| Material Grade/class | Class 8.8 |
| Max. Installation Torque | 59 lbs.-ft. |
| Max. Material Thickness | 10 mm |
| Max. Ultimate Shear Strength | 44623 lbs. |
|---|---|
| Max. Ultimate Tension Strength | 21444 lbs. |
| Max. Work Thickness | 10 mm |
| Min. Embedment | 80 mm |
| Min. Installation Depth | 60 mm |
| Min. Installation Torque | 59 lbs.-ft. |
| Min. Material Thickness | 177.796875 mm |
| Nut Width | 19 mm |
| Overall Length | 117 mm |
| Removable | Removable |
| Seismic Approved | Yes |
| System Of Measurement | Metric |
| Thread Size | M12 |
| Type | Wedge Anchor |
| Ultimate Shear Strength 4000 Psi Concrete | 18849 lbs. |
| Ultimate Tension Strength 4000 Psi Concrete | 9988 lbs. |
| Washer Outside Dia. | 30 mm |
MKT Fastening M14310301 wedge anchor bolt is used for attaching objects to concrete. It is a strong and reliable fastening solution for attaching structural elements, equipment and fixtures to concrete surfaces. The M12 anchor bolts come in a pack of 20.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 7316000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.63 |
Yes, these anchor bolts can be used in seismic or high-vibration environments. These bolts are ICC-approved and comply with ETA standards as well.
Wedge anchor bolts have unique designs and installation methods, unlike sleeve or expansion anchors. Wedge anchor bolts create a stronghold by expanding against the concrete, while other anchors use different methods, like friction or mechanical expansion to secure.
Yes, if you want a wedge anchor bolt with the same properties but a slightly longer length, go with MKT Fastening M16310301 wedge anchor, which is 122 mm long.
M12 anchor bolts are appropriate for use in cured or hardened concrete only. Installing them in wet concrete will reduce their performance and may not provide a secure hold. Therefore, wait until the concrete has cured to the appropriate strength before installing wedge anchor bolts.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)