Flat Shipping at $65.99

MKT FASTENING 271270S Wedge Anchor, 1/2 In - 13 Thread Size, 7 In Anchor Lg., 1 1/4 In Thread Lg., Gr. 316, 2 1/2 In Max. Work Thk., 2 1/4 In Min. Embdmnt., 10PK

Item: AB6KLW
Model: 271270S
Cross Ref: 21U928
Check Availability
In Stock

Get it by Tuesday, Nov 17

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$246.44
13% off
$214.40/pkg. of 10 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Wedge Anchor
Anchor Dia. 1/2"
Anchor Length 7"
Compatible Material Concrete
Display Qty 10
Drill Bit Size 1/2"
Finish Plain
Grade Grade 316
Icc Approved For Cracked Concrete No
Icc Approved For Un-cracked Concrete Yes
Included Nut And Washer
Industry Standards Dot Metro Dade Nca No: 10-0928.01, Fm Approved, Gsa Specification Ff-S-325C, Group Ii, Type 4, Class 1, Icc Esr-3782 C-Stl, Zp 1/4" Ss, Ul Listed
Material Stainless Steel
Material Grade/class 316
Max. Installation Torque 50 lbs.-ft.
Max. Material Thickness 4 1/4"
Max. Ultimate Shear Strength 6828 lbs.
Max. Ultimate Tension Strength 5772 lbs.
Max. Work Thickness 2 1/2"
Min. Embedment 2 1/4"
Min. Installation Depth 2 1/4"
Min. Installation Torque 25 lbs.-ft.
Min. Material Thickness 4"
Nut Width 3/4"
Overall Length 7"
Seismic Approved No
System Of Measurement Imperial
Thread Length 1 1/4"
Thread Size 1/2"-13
Ultimate Shear 6828 lbs.
Ultimate Shear Strength 4000 Psi Concrete 6828 lbs.
Ultimate Tension 5772 lbs.
Ultimate Tension Strength 3000 Psi Concrete 4608 lbs.
Ultimate Tension Strength 4000 Psi Concrete 5772 lbs.
Washer Outside Dia. 1.062"
Wedge Anchor Type Standard

Shipping Information

Height (cm) 4.32
Length (cm) 24.89
Width (cm) 8.13
HS Code 7316000000
Country Of Origin US
Weight (kg) 1.8900

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies