Sign In

MITYVAC MV5532 Digital Compression Test Kit

In Stock
Item: AB4EKK
Model: MV5532
Cross Ref: 1XGR3

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$236.35 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Digital Compression Test Kit

Product Details

    • Test Compression (0 to 300 psi)

Shipping Information

Height (cm) 8.89
Length (cm) 39.88
Width (cm) 31.75
HS Code 9024800000
Country Of Origin TW
Weight (kg) 2.15

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree