-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cooling System Test Kit |
---|
Type | Gauge |
---|
Height (cm) | 12.7 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 48.26 |
HS Code | 9026200000 |
---|---|
Weight (kg) | 5.08 |
Please note that the item you have bought is a 115V.