-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | American Standard Wire Gage |
|---|---|
| Dimension Type | Inch/Awg |
| Finish | Satin |
| Gauge Standard | AWG |
| Graduations | Gage No. 0 To 36 (Nonferrous) |
| Material | Steel |
| Maximum Measurement - Gauge | #0 |
| Maximum Measurement - Inch | 0.312" |
|---|---|
| Minimum Measurement - Gauge | #36 |
| Minimum Measurement - Inch | 0.007" |
| Outside Diameter | 3 5/16" |
| Range - Gauge | #36 to #0 |
| Range - Inch | 0.007" to 0.312" |
| Thickness | 0.105" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.41 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)