Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit |
|---|---|
| Auger Style | Pole Auger |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 1 |
| Depth | 21" |
| Drill Bit Size | 1" |
| Dual Auger | No |
| Finish | PTFE |
| Finish - Machining | PTFE |
| Material | Carbon Steel |
| Material - Machining | Carbon Steel |
|---|---|
| Maximum Drilling Depth | 21" |
| Measurement System | Fractional Inch |
| Overall Length | 24" |
| Primary Material Application | Wood |
| Shank Hex Size | 1" |
| Shank Type | Hex |
| Shank Type - Machining | Hex |
| Sub-brand | Shockwave(Tm) |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9292 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)