Flat Shipping at $59.99

MILWAUKEE 3004-20 Pruning Saw, Gas Powered, 8 Inch Bar Length, 25 Cc Engine Displacement

Item: CP2EQN
Model: 3004-20
Cross Ref: 800TM6
Check Availability
In Stock

Get it by Thursday, Oct 22

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$510.59
5% off
$485.06/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Saw
Anti Vibration Handle Yes
Bar Length 8"
Bare Tool/battery Included Bare Tool
Battery Included/bare Tool Battery Included
Battery Platform M18 Redlithium
Battery Type Li Ion
Battery Voltage 18V
Chain Oiler Automatic, Adjustable
Cutting Capacity 7 1/2"
Engine Displacement 25 cc
Equivalent Gas Engine Displacement 25 cc
Features Easy Access Chain Tensioner, Full House Chain, Lanyard Loop For Tie Off Points In Aerial Applications, Translucent Oil Reservoir
Fuel Type Gas Powered
Handle Location Top
Included Scabbard
Kit Contents Tool Only
Motor Type Brushless
No. Batteries To Operate 1
Power Source Battery Powered
Product Type Pruning Saw
Tool Height 9 7/8"
Tool Length 19 13/16"
Tool Series Hatchet Series
Tool Weight 4.9 lbs.
Tool Width 4"
Voltage 18V

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 2.8350
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies