-
Change Country
-
English
- Sign in
- Source Now
Item | Reed Switch |
---|---|
Display | LED |
Enclosure Type | IP67 |
For Bore Dia. | 20 to 63 mm |
Function | Normally Open |
Lead Length | 9.8ft. |
---|---|
Switching Current | 100 mA Max |
Switching Voltage | 10 to 120VAC, 10 to 30VDC |
Temp. Range | -13 to 167 F |
Type | Positioning |
Height (cm) | 10.67 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 6.6 |
HS Code | 8536509065 |
Country Of Origin | HU |
---|---|
Weight (kg) | 0.06 |
UPC | 999571658768 |