-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Differential Pressure Gauge |
---|---|
Accuracy | +/-3/2/3% |
Ambient Operating Range | -40 Degrees to 200 Degrees |
Body Material | 316 Stainless Steel |
Connection Size | 1/4" FNPT |
Connection Size NPT (In.) | 1/4 FNPT |
Dial Material | Plastic |
Dial Size | 4-1/2" |
Diaphragm Material | Buna N |
---|---|
Differential Pressure Range | 0 to 50" WC |
Full Scale Accuracy (%) | +/-3-2-3 |
Pressure Range Minor Div. | 2.0" WC |
Rated Total Pressure | 3000 PSI |
Scale Type | Pressure |
Seal Material | Buna N |
Height (cm) | 12.19 |
---|---|
Length (cm) | 21.08 |
Width (cm) | 21.08 |
HS Code | 9026208000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.1825 |
Please note that the item you have bought is a 115V.