MICRO 100 VHM-437-4X End Mill, 0.4375 In Dia., 4 Flutes, 1 In Length of Cut, AlTiN, 0.4375 In Shank Dia.

Item: AA6QLM
Model: VHM-437-4X
Cross Ref: 14M969
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$114.98
13% off
$100.03/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item End Mill
Corner Radius 0.02"
Cutter Dia. 7/16"
Cutting Direction Right Hand
Cutting Length 1"
Cutting Type Center
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
End Mill Cutting Type Center Cutting
End Mill Material Carbide
End Mill Style Corner Radius
End Type Single End
Finish AlTiN
Finish-machining AlTiN
Helix Angle Variable
List Number VHM
Material Carbide
Material Grade Grade C2 Micro Grain
Material-machining Carbide
Measurement System Fractional Inch
Milling Dia. 7/16"
No. Of Flutes 4
Overall Length 2 1/2"
Primary Material Application Nickel, Titanium, Tool And Die Steel
Primary Material Application Iso Code S
Shank Dia. 7/16"
Shank Type Straight
Shank Type-machining Straight
Single End/double End Single End
System Of Measurement Imperial

Shipping Information

Height (cm) 1.11
Length (cm) 6.35
Width (cm) 1.11
HS Code 8207703030
Country Of Origin US
Weight (kg) 0.0945

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies