MERSEN FERRAZ TR350RID Time Delay Fuse, Class RK5, 250V, 350A

Item: CH6CEB
Model: TR350RID
Cross Ref: 4YZV2
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$244.16
5% off
$231.95/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Time Delay Fuse
Ac Max. I R Breaking Capacity I1 200 kA
Ac Voltage 250V AC
Ac/dc AC/DC
Amps 350A
Body Material Polyester
Body Style Blade
Body/insulating Material Polytube
Class Class RK5
Compatible Fuse Block Series 2Hkrfb
Connection/terminal Material Copper
Connection/terminal Type Blade
Dc Voltage 250V AC
Dia. 52.4 mm
Element Dual
Equivalent Brand And Series Bussmann Frn-R-Id, Littelfuse Flnr-Id, Mersen Tr-Rid
Equivalent Series Flnr-Id, Lrn-R-Id, Tr-Rid
Finish TiN Plated
Fits Fuse Block Style Rejection
Frequency 50/60 Hz
Fuse Class Class RK5
Fuse Size 8 5/8" x 2 1/16"
Indication System Yes
Indication System Type Smartspot
Interrupt Rating 200 kA at 250V AC, 20 kA at 250V DC
Length 219.2 mm
Mounting Clip
Product Group Low Voltage UL/CSA Fuses
Rated Voltage Ac Ul 250V AC
Rated Voltage Dc Ul 250V DC
Rohs Compliant Yes
Series TR-RID Series
Speed Time Delay
Speed Characteristic Time Delay
Speed Type Time Delay
Visual Indication Indicating

Shipping Information

Height (cm) 22.38
Length (cm) 5.38
Width (cm) 5.38
Country Of Origin MX
Weight (kg) 0.7920

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies