Flat Shipping at $65.99

MERSEN FERRAZ A6T20 Fuse, Fast Acting, 600V, 20A, Class T, 1 Pole

Item: AG8LPH
Model: A6T20
Cross Ref: 4ZAE5
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.66
5% off
$44.33/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Fuse
Ac Max. I R Breaking Capacity I1 200 kA
Ac Voltage 600V AC
Ac/dc AC/DC
Amps 20A
Body Material Glass, Melamine
Body Style Cartridge Fuses
Body/insulating Material GMG
Class Class T
Compatible Fuse Block Series 6Tfb, Gfb
Connection/terminal Material Copper
Connection/terminal Type Ferrule
Dc Voltage 300V DC
Dia. 14.5 mm
Element Single
Equivalent Brand And Series Bussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series
Equivalent Series A6T, Jjs, Jlls
Fits Fuse Block Style Nonrejection
Frame Type A6T
Frequency 50/60 Hz
Fuse Class Class T
Fuse Size 1 1/2" x 9/16"
Fuse Type Fast Blow
Indicator Included No
Interrupt Rating 200 kA at 600V AC, 100 kA at 300V DC
Length 38.1 mm
Mounting Clip
Mounting Style Holder
No. Of Poles 1
Product Group Low Voltage UL/CSA Fuses
Rated Voltage Ac Ul 600V
Rated Voltage Dc Ul 300V
Series A6T Series
Speed Very Fast Acting
Speed Characteristic Fast Acting
Speed Type Fast Acting
Termination Style Cartridge
Type Fast Acting Class T Fuses
Visual Indication Non Indicating
Voltage 600V
Voltage Type AC

Shipping Information

Height (cm) 1.45
Length (cm) 3.81
Width (cm) 1.45
Country Of Origin MX
Weight (kg) 0.0135

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies