MERSEN FERRAZ 9F61ADJ101 Indoor Support, 15.5 kV, 110 kV, 1.6 inch

Item: EA2WQC
Model: 9F61ADJ101
Check Availability
In Stock

Get it by Thursday, Mar 19

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,360.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item 289 lbs.-in.

Shipping Information

Height (cm) 22.86
Length (cm) 73.66
Width (cm) 45.72
Weight (kg) 18.9032

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site