-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adapter |
---|---|
Arbor Hole | 1/4" |
Shank Dia. | 1/4" |
---|
Height (cm) | 1.02 |
---|---|
Length (cm) | 3.3 |
Width (cm) | 1.02 |
HS Code | 6805301000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.