-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Bit Screwdriver |
---|---|
Bit Retainer Type | Quick Change Ball Bearing |
Bit Style | S2 Steel Single and Double Ended |
Drive Size | 1/4" |
Driver Type | 15-in-1 Automotive |
Finish | Black Oxide |
Handle Design | Engineered Nylon/ABS Resin and Triax 1120 |
Number of Pieces | 8 |
Overall Length | 8.5" |
---|---|
Primary Application | Automotive |
Ratcheting | No |
Shank Material | 12T14 Steel |
Shank Type | Solid |
Sizes Included | Phillips #1 x #2, Torx(R) T10 x T15, T20 x T25, T27 x T30, T9 x T40, Valve Stem x #5.5 Slotted |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 4.06 |
---|---|
Length (cm) | 22.61 |
Width (cm) | 4.06 |
HS Code | 8205400000 |
---|---|
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.