MCR SAFETY MG9796XL Chemical Resistant Glove, 25 Inch Length, Grain, XL Size, Yellow, 1 Pair

Item: CT2NAR
Model: MG9796XL
Cross Ref: 49DC37
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.82
13% off
$31.16/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Chemical Resistant Glove
Additional Hazard Protection Chemical Resistant
Ansi/isea Abrasion Level Not Tested
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 1
Anti Static No
Application Automotive, Biological Hazards, Casting, Commercial Fishing, Veterinarian
Biodegradable Non Biodegradable
Chemical Glove Features Shoulder Length
Chlorinated/non Chlorinated Non Chlorinated
Construction Rubber
Cuff Style Elastic
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Type C - L
Glove Construction Rubber
Glove Length 25"
Glove Liner Material Cotton Interlock
Glove Material Nitrile
Glove Size XL
Glove Style Chemical
Glove Texture Grain
Glove Texture Location Full
Glove Thickness Not Rated
Insulated No
Latex-free No
Length 25"
Liner Material Cotton
Silicone Free No
Sterile/non-sterile Non Sterile
Supported/unsupported Supported
Texture Grain
Thickness Not Available
Touchscreen Compatible No
Triple Layer No
Wear-indicating No

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin PK
Weight (kg) 0.4050
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies