MCR SAFETY 9680M Coated Gloves M Blue/white Pr

Item: AD2MWH
Model: 9680M
Cross Ref: 3RUJ8
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.30
13% off
$4.61/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Additional Hazard Protection None
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level A2
Coating Coverage Palm
Coating Material Latex
Coating Texture Rough
Coating Type Dipped
Color White, Blue
Cuff Style Knit
Double Dipped No
Fda Compliant No
Gauge 10 ga.
Glove Coating Color Blue
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Length 9 1/2"
Glove Performance General Purpose
Glove Style Knit
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Cotton
Knit Material Color White
Latex-free No
Liner Material Cotton
Silicone Free No
Size M
Size-alpha M
Size-numeric 8
Thickness 10 ga.
Touchscreen Compatible No

Shipping Information

Height (cm) 11.43
Length (cm) 33.02
Width (cm) 15.24
HS Code 4015195000
Country Of Origin MY
Weight (kg) 0.0900
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies