-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cargo Light |
---|---|
Base Material | Steel |
Current Drawn | Hi 930mA, Lo 370mA |
Depth | 1-1/10" |
Height | 2 2/5" |
Housing Color | Black |
Housing Material | Aluminum |
Lamp Type | LED |
Length | 19 2/5" |
---|---|
Lens Color | Frosted |
Lens Design | Rectangular |
Lens Material | Acrylic |
Light Output | HI 550 / LO 250 Lumens |
Mounting | Bracket |
Voltage | 12 VDC |
Height (cm) | 5.08 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 5.08 |
HS Code | 8512202080 |
---|---|
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.