MAXX AIR CXSOLRFMILUPS 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel Inch Mill

Item: CY7TLX
Model: CXSOLRFMILUPS
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$474.99/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Blade Material Aluminum
Cfm @ 0.030 In Sp 1000
Control Method-roof Ventilators Manual
Control Type Manual
Dome Dia. 25" , 26"
Dome Shape Round
Dome Width Not Applicable
Fire Safety Shut-off No
For High-static Pressure Applications No
Green Environmental Attribute Product Is Solely Powered By Solar Energy
High-efficiency Motor Yes
Housing Color Mill
Housing Finish Galvanized
Housing Material Steel
Included Solar Attic Fan, Solar Panel
Included Humidistat No
Included Shutter No
Included Thermostat No
Length 25 3/8"
Motor Hp 1/10 hp
Motor Included Yes
Mounting Location Roof
Opening Required 14 1/2"
Overall Dia. 25"
Overall Height 9"
Overall Width 25 3/8"
Power Method-roof Ventilators Solar
Power Source Solar
Power Type Solar
Rough Opening Dia. 14 1/2"
Rough Opening Length Not Applicable
Rough Opening Shape Round
Rough Opening Width Not Applicable
Type Direct
Voltage 18V
Watts 12.6 W

Shipping Information

Height (cm) 22.86
Length (cm) 64.45
Width (cm) 64.45
Country Of Origin US