MAXIM 218-352 Hydraulic Cylinder 3 1/2 Inch Bore 14 Inch Stroke

Item: AE8RYU
Model: 218-352
Cross Ref: 6FCZ1
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$424.39
13% off
$369.22/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hydraulic Cylinder
Bore Dia. 3 1/2"
Color Black
Column Load 18730 lbs.
Cylinder Style Tie-Rod
Duty Rating Standard Duty
Extended Length 38 1/4"
Finish Black
Included Pins And Clips
Pin Dia. 1"
Piston Material Ductile Iron
Piston Rod High Tensile Strength
Port Type 1/2" , NPT
Retracted Length 24 1/4"
Rod Dia. 1 1/4"
Rod Seal Polypak
Rod Seal Type Polypak
Single Acting/double Acting Double Acting
Stroke 14"
Stroke Length 14"
Temp. -20°F to +220°F
Tie Rods High Tensile
Tube Material Precision Honed Steel
Tubes Precision Honed Steel
Type Double Acting Tie Rod Style

Shipping Information

Height (cm) 14.48
Length (cm) 96.52
Width (cm) 14.48
HS Code 8412210015
Country Of Origin CN
Weight (kg) 18.2205
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies