-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lockout Padlock |
---|---|
Body Color | Red |
Body Finish | Anodized |
Body Height | 1.875" |
Body Length | 1.875" |
Body Material | Anodized Aluminum |
Body Thickness | 3/4" |
Body Width | 1.5" |
Color | Red |
Green Certification or Other Recognition | UL Environment Claims Validation |
Key Type | Different |
---|---|
Locking Mechanism | 5-Pin Tumbler |
Master Keyed | No |
Number of Pins | 5 |
Shackle Dia. | 1/4" |
Shackle Height | 1" |
Shackle Material | Chrome-Plated Boron Steel |
Shackle Type | Open |
Shackle Width | 3/4" |
Height (cm) | 5.59 |
---|---|
Length (cm) | 16 |
Width (cm) | 10.16 |
HS Code | 8301106000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.