-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lockout Padlock |
---|---|
Body Color | White |
Body Finish | Laminated |
Body Height | 1.25" |
Body Length | 1.25" |
Body Material | Laminated Steel |
Body Thickness | 3/4" |
Body Width | 1 9/16" |
Bumper Color | White |
Color | White |
Key Type | Different |
Locking Mechanism | 4-Pin Tumbler |
---|---|
Master Keyed | No |
Number of Bumpers | 1 |
Number of Keys | 2 |
Number of Pins | 4 |
Shackle Dia. | 9/32" |
Shackle Height | 2" |
Shackle Material | Hardened Steel |
Shackle Type | Extended |
Shackle Width | 5/8" |
Height (cm) | 9.91 |
---|---|
Length (cm) | 5.33 |
Width (cm) | 3.3 |
HS Code | 8301108000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.