Item | Swivel Stem Caster |
---|---|
Caster Brake Included | No |
Caster Load Rating Range | 300 to 999 lb. |
Caster Temp. Range Available | Yes |
Caster Wheel Material | Rubber |
Caster Wheel Shape | Standard |
Core Color | Silver |
Core Material | Steel |
Frame Finish | Zinc Plated |
Load Rating | 175 lb. |
Non-Marking | No |
Number of Wheels | 1 |
Overall Height | 3.75" |
---|---|
Raceway | Double Ball |
Stem Dia. | 7/16" |
Stem Length | 1.875" |
Stem Type | Round |
Temp. Range | -20 Degrees to 200 Degrees F |
Wheel Bearings | Ball |
Wheel Color | Black |
Wheel Diameter | 3" |
Wheel Material | Rubber |
Wheel Width | 1" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 17.27 |
Width (cm) | 13.97 |
HS Code | 8302200000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.27 |
Please note that the item you have bought is a 115V.