MARTIN SPROCKET E20C38 Sprocket, 20B-3 Chain, 38 Teeth, 384.479 mm Pitch Dia., 405.116 mm O.D., Steel

Item: AJ9NEX
Model: E20C38
Check Availability
In Stock

Get it by Monday, Sep 21

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,634.44/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Roller Chain Sprocket
Bore Dia. 40 mm to 106 mm
Chain Size #20B-3
Hub Dia. 151.994 mm
Length Through Bore 127 mm
Material High Carbon Steel
No. Of Teeth 38
Outside Dia. 405.116 mm
Pitch 31.75 mm
Pitch Dia. 384.479 mm
Type Type C Solid Stock Bore Triple Strand

Shipping Information

Height (cm) 2.54
Length (cm) 40.51
Width (cm) 40.51
Country Of Origin US
Weight (kg) 78.8310
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies