MARTIN SPROCKET E20C36 Sprocket, 20B-3 Chain, 36 Teeth, 364.290 mm Pitch Dia., 384.928 mm O.D., Steel

Item: BA2ZCF
Model: E20C36
Check Availability
In Stock

Get it by Monday, Sep 21

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,393.56/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Roller Chain Sprocket
Bore Dia. 32 mm to 107 mm
Chain Size #20B-3
Hub Dia. 151.994 mm
Length Through Bore 127 mm
Material High Carbon Steel
No. Of Teeth 36
Outside Dia. 384.928 mm
Pitch 31.75 mm
Pitch Dia. 364.29 mm
Type Type C Stock Bore Triple Strand Welded

Shipping Information

Height (cm) 2.54
Length (cm) 38.48
Width (cm) 38.48
Country Of Origin US
Weight (kg) 58.8780