Flat Shipping at $65.99

MARTIN SPROCKET 80BS11W 1 1/4 Roller Chain Sprocket, 80 Chain No., 4.006 Inch Outside Dia. Steel

Item: AJ8XVY
Model: 80BS11W 1 1/4
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$93.91/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Roller Chain Sprocket
Bore Dia. 1 1/4"
Bore Size 1 1/4"
Bore Type Finished Bore
Chain Number 80
Chain Pitch 1"
Chain Size #80
Construction Solid With Recess Groove
Construction Type Solid With Recess Groove
Finished Bore Size 1 1/4"
For Chain Number 80
For Chain Pitch 1"
Hub Configuration B
Hub Dia. 2.813"
Hub Outside Dia. 2 13/16"
Hub Recessed For Chain 1
Individually Packaged Yes
Key Way Size 5/16" x 5/32"
Length Through Bore 1 5/8"
Length Thru Bore 1 5/8"
Material Steel
No. Of Chain Rows 1
No. Of Teeth 11
Outside Dia. 4.006"
Pitch 1"
Pitch Dia. 3.55"
Screw Size 5/16"-18 x 5/16"
Set Screw Location (1) At 90° F/Keyway
Set Screw Size 5/16"-18
Set Screw Thread Type Coarse
Single Strand Tooth Thickness 0.575"
Storage Dimension Height 1 14/25"
Storage Dimension Length 5 1/8"
Storage Dimension Width 5 1/8"
Type Bored to Size Type BS

Shipping Information

Height (cm) 4.14
Length (cm) 10.19
Width (cm) 10.19
Country Of Origin US
Weight (kg) 1.0800
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies