MARTIN SPROCKET 48H100 SK Timing Pulley, 48 Teeth, 1.313 Inch Face Width, 1 Inch Belt Width, Cast Iron

Item: AK6CYQ
Model: 48H100 SK
Check Availability
In Stock

Get it by Wednesday, Sep 23

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$276.23/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Timing Pulley
Bore Dia. 1/2" to 2 5/8"
Bore Type QD Bushed
Bushing Type SK
Face Width 1.313"
Flange Dia. 7.867"
Length 1 15/16"
Material Cast Iron
No. Of Grooves 48
No. Of Teeth 48
Outside Dia. 7.585"
Pitch 1/2"
Pitch Dia. 7.639"
Suitable For Use With 1" W Type H Belt
Type Solid Type GF-2

Shipping Information

Height (cm) 4.93
Length (cm) 19.28
Width (cm) 19.28
Country Of Origin US
Weight (kg) 5.6250