-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbonator Pump Motor |
---|---|
Bearings | Ball |
Enclosure | Open Dripproof |
Frame | 48Y |
Full Load Amps | 5.5-5.6, 2.7-2.8 |
HP | 1/3 |
Hz | 50/60 |
Insulation Class | B |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Pumps |
Motor Design | Split-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Rigid Base |
Motor Shaft Rotation | CW/CCW |
Motor Sub Application | Carbonator Pumps |
---|---|
Motor Thermal Protection | Auto |
Motor Type | Split-Phase |
Mounting | Base |
Nameplate RPM | 1725 |
Overall Length | 9.5" |
Phase | 1 |
Rotation | CW/CCW |
RPM Range | 1701-1800 |
Service Factor | 1.0 |
Shaft Dia. | 5/8" |
Shaft Length | 1.5" |
Thermal Protection | Auto |
Voltage | 120/240 |
Marathon 5KH32GNB815X carbonator pump motor is used for fluid transfer in vending machine pumps. It features a temperature-sensing device to prevent motor overheating and a ball bearing mechanism to provide frictionless movement between the moving parts. This motor is offered in base mounting option for providing ease in motor adjustment and establishing a secure connection.
Height (cm) | 20.83 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 18.54 |
HS Code | 8501404040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 6.2865 |
UPC | 722856031723 |
Marathon Motors carbonator pump AC motors feature a built-in automatic thermal protection that ensures maximum protection against overload and overheating.
Yes, this motor is interchangeable with most OEM designs.
To maintain the smooth performance of the motor, use permanently lubricated sealed bearings that protect against contamination and extend motor service.
48Y frame will have a shaft height of 3 inches and usually includes a 1/2 inch rubber spacer (if needed) for mounting. However, they can be interchanged with other designs.
The induction motors are rated for continuous operation with a temperature rise within the specified insulation temperature. In this type of duty cycle, the motor runs with a constant load for a long duration to eventually reach the thermal equilibrium.
Please note that the item you have bought is a 115V.